Shop All Workbench Accessories
Edsal
Electronic Panel/Foot Rest Kit, 60 W, Gray
Mfr # EADP-5
Zoro # G2218894
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60 in
- Depth 8 in
- Height 2 in
- Material Steel
- For Use With All Edsal Modular Workbenches, Pedestal to Pedestal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # EADP-5
- Zoro # G2218894
- UPC # 035441850624
- Country of Origin United States
- Category Workbench Accessories
Dimensions
Width | 60 in |
Depth | 8 in |
Height | 2 in |
Overall Width | 60 in |
Overall Depth | 8 in |
Details
Item | Electronic Panel/Foot Rest Kit |
Material | Steel |
For Use With | All Edsal Modular Workbenches, Pedestal to Pedestal |
Finish | Powder Coated |
Green Environmental Attribute | Product Contains a Minimum of 50% Post-Consumer Recycled Content |
Assembly | Unassembled |
Color | Gray |
Includes | Hardware |
Description
Electronic Panel/Foot Rest Kit, Assembly Unassembled, Color Gray, Finish Powder Coated, Material Steel, Overall Depth 8 in, Overall Width 60 in, For Use With All Edsal Modular Workbenches, Pedestal to Pedestal, Includes Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Metal Shelving Unit, 24"D x 48"W x 87"H, 6 Shelves, Steel (F5711-24HG)
- TRITON PRODUCTS 1-1/8 In. Single Ring 1/2 In. I.D. Steel Tool Holder for LocBoard 5 Pack (54105)
- KNAPE & VOGT Steel Bracket 20 in L 600 lb (208 TI 500)
- KRUEGER Therma Level Gauge, Tank 62" D, 2" NPT (H-2-62)
- BOSTONTEC Pneumatic Articulating Keyboard & Mouse Tray Arm, Adjustable Height, 20 lb cap, GRY (PKBAA)
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Charcoal (TA10462400-02)
- LYON BSR Welded Upright (DD64243)
- QUADHANDS Deluxe Workbench (QH-WB-DELUXE)
- TENNSCO Electronic Riser, 72in.Wx10in.D, 350 lb. (REI-1072-WK-1)
- HALLOWELL Lower Shelf, 72in W x 12in D x 1-1/4in H (HWB-LS-72ME)
- TENNSCO Drawer, 8-1/4" H x 15" W x 18" D, Sand (WBD-1-Sand)
- Edsal Workbench Components