Shop All Decking
Edsal
Decking, Steel, 72 in W, 24 in D, Industrial Gray, Powder Coated Finish, Gauge: 20
Mfr # 1026D
Zoro # G7374586
product price: $24.26
/ea
$24.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 24 in
- Overall Width 72 in
- Shelving Gauge 20
- Color Industrial Gray
- For Use With 72 inW x 24 inD Bulk Storage Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 24 in |
Overall Width | 72 in |
Depth | 12" |
Width | 24" |
Details
Item | Decking |
Shelving Gauge | 20 |
Color | Industrial Gray |
For Use With | 72 inW x 24 inD Bulk Storage Rack |
Finish - Shelving and Racks | Powder Coated |
Material | Steel |
Decking Material | Steel |
Includes | (6) Panels |
Used With Shelving Style | Bulk Storage Rack |
Frame Finish | Powder Coated |
Decking Gauge | 20 ga |
Includes Decking | Yes |
Shop By | Closeouts |
Description
Decking, Color Industrial Gray, Overall Depth 24 in, Overall Width 72 in, Steel Decking Material, Powder Coated Frame Finish, Includes (6) Panels, Includes Decking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Steel Wire Wall Shelving, 18"D x 60"W x 54"H, Chrome (2HGF5)
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, Blue (65104)
- GLOBAL INDUSTRIAL Rack Protector, Rack End Mounting, 3 x 3 Opening, 18H, Yellow (799049)
- DURHAM MFG Mobile Service Bench, 36" x 18" x 36-1/2" (2210-95)
- EDSAL Decking, Particleboard, 42 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3042)
- EDSAL Decking, Particle Board, 41 7/8 in W, 16 1/4 in D, natural, Unfinished Finish (RLPB1542)
- EDSAL Decking, Particleboard, 69 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3069)
- TENNSCO Decking, Steel Wire, 48 in W, 24 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4824 MG)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 48W x 48D (235CP08)
- GLOBAL INDUSTRIAL Galvanized Steel Deck, 12W X 48D, 3PK (23CP1248)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 6 (D4258AA3A1)
- Edsal Decking