Shop All Decking
Edsal
Decking, Steel, 60 in W, 24 in D, Industrial Gray, Powder Coated Finish, Gauge: 20
Mfr # 1025D
Zoro # G7338956
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 24 in
- Overall Width 60 in
- Shelving Gauge 20
- Color Industrial Gray
- For Use With 60 inW x 24 inD Bulk Storage Rack
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 24 in |
Overall Width | 60 in |
Depth | 12" |
Width | 12" |
Details
Item | Decking |
Shelving Gauge | 20 |
Color | Industrial Gray |
For Use With | 60 inW x 24 inD Bulk Storage Rack |
Finish - Shelving and Racks | Powder Coated |
Material | Steel |
Decking Material | Steel |
Used With Shelving Style | Bulk Storage Rack |
Includes | (5) Panels |
Frame Finish | Powder Coated |
Includes Decking | Yes |
Decking Gauge | 20 ga |
Description
Decking, Color Industrial Gray, Overall Depth 24 in, Overall Width 60 in, Steel Decking Material, Powder Coated Frame Finish, Includes (5) Panels, Includes Decking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITMOR Gunmetal 36-Pair Over-The-Door Shoe Rack (6037-7037-GM)
- JAMCO Mobile Table, 1400 lb., 37 in. L, 25 in. W (LB236P501GP)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 23 5/8 in L, Red (QSB216RD)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 4 in H, 10 7/8 in L, Beige (30224STONE)
- EDSAL Decking, Particleboard, 69 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3069)
- EDSAL Decking, Particle Board, 41 7/8 in W, 16 1/4 in D, natural, Unfinished Finish (RLPB1542)
- EDSAL Decking, Particleboard, 42 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3042)
- LITTLE GIANT 42" x 52" Perforated Steel Deck (RDP-4252-3)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4858EA4A2)
- JOHN BOOS & CO Hardwood Deck Overlay, 24W x 14D x 1Thick (HDO-1424V-N)
- GLOBAL INDUSTRIAL Galvanized Steel Deck, 12W X 48D, 3PK (23CP1248)
- Edsal Decking