Shop All Decking
Edsal
Decking, Particleboard, 60 in W, 48 in D, Sand, Unfinished Finish
Mfr # RLPB4860
Zoro # G6119556
product price: $19.15
/ea
Sold in multiples of 6 for $114.90
Not eligible for select promotions
$114.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 48 in
- Overall Width 60 in
- Color Sand
- For Use With 60 inW x 48 inD Bulk and Boltless Storage Rack
- Finish - Shelving and Racks Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 48 in |
Overall Width | 60 in |
Depth | 48" |
Width | 60" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Decking |
Color | Sand |
For Use With | 60 inW x 48 inD Bulk and Boltless Storage Rack |
Finish - Shelving and Racks | Unfinished |
Material | Particle Board |
Thickness | 1/2 in |
Decking Material | Particleboard |
Finish | Unfinished |
Load Capacity | 1,000 lb |
Capacity | 1000 lb. |
Includes | (1) particleboard deck |
Used With Shelving Style | Boltless Shelving, Bulk Storage Rack |
Description
Decking, Sand, Particleboard, Overall Width 60 in, Overall Depth 48 in, Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Offset Cross, Aluminum, 1 in Pipe Size, 32510 lb Tensile Strength (12-6)
- HOME BASICS Home Basics 10-Piece Velvet Hanger, Turquoise (ZOR96140)
- REMCON PLASTICS Remco Plastics 4-Tier 4 Door Box Plastic Locker, 15"W x 15"D x 18"H, Gray, Assembled (015001518BX1027)
- MOLDED FIBERGLASS Nesting Container, White, Fiberglass Reinforced Composite, 12 3/8 in L, 9 3/4 in W, 2 1/8 in H (9301085269)
- EDSAL Decking, Particleboard, 42 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3042)
- EDSAL Decking, Particle Board, 41 7/8 in W, 16 1/4 in D, natural, Unfinished Finish (RLPB1542)
- EDSAL Decking, Particleboard, 69 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3069)
- NASHVILLE WIRE Decking, Steel Wire, 60 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (KSG4860)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4858BB4A3P)
- TENNSCO Decking, Steel Wire, 72 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-3618)
- NASHVILLE WIRE Decking, Steel Wire, 72 in W, 24 in D, Zinc, Zinc Finish, Gauge: 5 (KSG2472)
- Edsal Decking