Shop All Decking
This Product is Discontinued
Edsal
Decking, Particleboard, 60 in W, 36 in D, Sand, Unfinished Finish (Discontinued)
Mfr # RLPB3660
Zoro # G7572616
This Product is Discontinued
Key Features
- Overall Depth 36 in
- Overall Width 60 in
- Color Sand
- For Use With 60 inW x 36 inD Bulk and Boltless Storage Rack
- Finish - Shelving and Racks Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Depth | 36 in |
Overall Width | 60 in |
Depth | 36" |
Width | 60" |
Details
Item | Decking |
Color | Sand |
For Use With | 60 inW x 36 inD Bulk and Boltless Storage Rack |
Finish - Shelving and Racks | Unfinished |
Material | Particle Board |
Thickness | 1/2 in |
Decking Material | Particleboard |
Load Capacity | 1,000 lb |
Used With Shelving Style | Boltless Shelving, Bulk Storage Rack |
Includes | (1) particleboard deck |
Capacity | 1000 lb. |
Description
Decking, Sand, Particleboard, Overall Width 60 in, Overall Depth 36 in, Load Capacity 1,000 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.