Shop All Decking
Edsal
Decking, Particleboard, 48 in W, 24 in D, Sand, Unfinished Finish
Mfr # RLPB2448
Zoro # G7530196
Sold in multiples of 5 for $109.75
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
$109.75
Free 30-Day Returns
Key Features
- Overall Depth 24 in
- Overall Width 48 in
- Color Sand
- For Use With 48 inW x 24 inD Bulk and Boltless Storage Rack
- Finish - Shelving and Racks Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Depth | 24 in |
Overall Width | 48 in |
Depth | 24" |
Width | 48" |
Details
Item | Decking |
Color | Sand |
For Use With | 48 inW x 24 inD Bulk and Boltless Storage Rack |
Finish - Shelving and Racks | Unfinished |
Material | Particle Board |
Thickness | 1/2 in |
Decking Material | Particleboard |
Load Capacity | 1,200 lb |
Used With Shelving Style | Boltless Shelving, Bulk Storage Rack |
Capacity | 1200 lb. |
Includes | (1) particleboard deck |
Description
Decking, Sand, Particleboard, Overall Width 48 in, Overall Depth 24 in, Load Capacity 1,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDSAL Panel Kit, Industrial, Starter (IPS4812)
- AMGOOD Stainless Steel Metal Table with Undershelf, 48 Long X 18 Deep (AMG WT-1848)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506T234)
- 80/20 Blk Dbl Flange Linear Bearing Brake Kit (6525-BLACK)
- EDSAL Decking, Particleboard, 42 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3042)
- EDSAL Decking, Particle Board, 41 7/8 in W, 16 1/4 in D, natural, Unfinished Finish (RLPB1542)
- EDSAL Decking, Particleboard, 69 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3069)
- MCR SAFETY Gloves, Cotton/Polyester, XL, PK12 (9500XLM)
- TENNSCO Decking, Steel Wire, 72 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-3618)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 12D (235CP01)
- TENNSCO Decking, Particle Board, 48 in W, 24 in D, natural, Unfinished Finish (PB-4824-3)
- Edsal Decking