Shop All Decking
Edsal
Decking, Particleboard, 36 in W, 12 in D, Sand, Unfinished Finish
Mfr # RLPB1236
Zoro # G9481927
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 12 in
- Overall Width 36 in
- Color Sand
- For Use With MFR No. RS1500
- Finish - Shelving and Racks Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 12 in |
Overall Width | 36 in |
Depth | 12" |
Width | 36" |
Details
Item | Decking |
Color | Sand |
For Use With | MFR No. RS1500 |
Finish - Shelving and Racks | Unfinished |
Material | Particle Board |
Thickness | 1/2 in |
Decking Material | Particleboard |
Includes | (1) particleboard deck |
Used With Shelving Style | Boltless Shelving |
Description
Decking, Sand, Particleboard, Overall Width 36 in, Overall Depth 12 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 42x48, Handle, Load Retainers (PDSEH426PH2FLLR)
- 80/20 Slotted 4 Hole Inside Corner Brkt 40 S (40-4290)
- ZORO SELECT Open Head Transport Drum, Steel, 16 gal, Unlined, Black (CQ1602)
- TECHNIBILT SHELVING SYSTEMS Shelving Post, Duro Seal, 74 (P74PW)
- EDSAL Decking, Particleboard, 42 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3042)
- EDSAL Decking, Particleboard, 69 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3069)
- EDSAL Decking, Particle Board, 41 7/8 in W, 16 1/4 in D, natural, Unfinished Finish (RLPB1542)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4858EA4A2)
- TENNSCO Decking, Steel Wire, 48 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-4818 MG)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 46 in W, 48 in D, Zinc, Zinc Finish, Gauge: 5 (D4846BB4A3P)
- TENNSCO Decking, Steel Wire, 72 in W, 18 in D, Gray, Powder Coated Finish, Gauge: 5 (ZWD-3618)
- Edsal Decking