Shop All Decking
Edsal
Decking, Particle Board, 41 7/8 in W, 16 1/4 in D, natural, Unfinished Finish
Mfr # RLPB1542
Zoro # G7481966
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decking Material Particleboard
- Color Sand
- Material Particle Board
- Overall Depth 16 1/4 in
- Finish - Shelving and Racks Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Depth | 16 1/4 in |
Overall Width | 41 7/8 in |
Width | 42" |
Depth | 17" |
Details
Item | Decking |
Decking Material | Particleboard |
Color | Sand |
Material | Particle Board |
Finish - Shelving and Racks | Unfinished |
For Use With | Boltless Records Storage Rack |
Used With Shelving Style | Boltless Shelving, Bulk Storage Rack |
Includes | (1) particleboard deck |
Thickness | 1/2 in |
Description
Decking, Sand, Particleboard, Overall Width 41 7/8 in, Overall Depth 16 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Standard Industrial Pegboard Kit, Black/Blue (35-IWRK-400-BBU)
- DURHAM MFG Compartment Drawer with 24 compartments, Steel (102-95-D960)
- ZORO SELECT Cutting Wheel, PK5 (S32633)
- TENNSCO Boltless Shelf, 24"D x 96"W x 3-1/4"H, Steel (ZKH-9624)
- EDSAL Decking, Particleboard, 69 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3069)
- EDSAL Decking, Particleboard, 42 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3042)
- MCR SAFETY Gloves, Cotton/Polyester, XL, PK12 (9500XLM)
- LITTLE GIANT 36" x 52" Perforated Steel Deck (RDP-3652-3)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 42 in D, Gray, Powder Coated Finish, Gauge: 6 (D4258AA3A1)
- GARDNER GEC™ Wood Deck 72"W X 24"D X 5/8" Thick (504572)
- GLOBAL INDUSTRIAL 1/2 Thick Melamine Laminated Deck 36W x 18D (235CP02)
- Edsal Decking