Shop All Boltless Shelving
This Product is Discontinued
Edsal
Crossbar, 36"D, Steel (Discontinued)
Mfr # RMC36
Zoro # G4075504
This Product is Discontinued
Key Features
- Overall Depth 36 in
- Material Steel
- Finish Baked Enamel
- Color Tan
- For Use With Mid Profile Beams
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # RMC36
- Zoro # G4075504
- UPC # 035441278428
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Depth | 36 in |
Depth | 36" |
Details
Item | Center Support |
Material | Steel |
Finish | Baked Enamel |
Color | Tan |
Item - Boltless Shelving Accessories | Crossbar |
For Use With | Mid Profile Beams |
Finish - Shelving and Racks | Baked Enamel |
Includes | Crossbar |
Description
Center Support, Overall Depth 36 in, Tan, Baked Enamel, Steel, Crossbar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.