Shop All Boltless Shelving
This Product is Discontinued
Edsal
Crossbar, 24"D, Steel (Discontinued)
Mfr # RFB24
Zoro # G4773212
This Product is Discontinued
Key Features
- Overall Depth 24 in
- Material Steel
- Finish Baked Enamel
- Color Gray
- Gauge 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # RFB24
- Zoro # G4773212
- UPC # 035441278244
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Depth | 24 in |
Depth | 24" |
Details
Item | Double Rivet |
Material | Steel |
Finish | Baked Enamel |
Color | Gray |
Gauge | 16 |
Assembly | Unassembled |
Item - Boltless Shelving Accessories | Crossbar |
For Use With | Boltless Shelving |
Includes | Brace |
Finish - Shelving and Racks | Baked Enamel |
Description
Double Rivet, Overall Depth 24 in, Gray, Baked Enamel, Steel, Brace
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.