Shop All Boltless Shelving
This Product is Discontinued
Edsal
Crossbar, 24"D, Steel (Discontinued)
Mfr # CS24
Zoro # G4774707
This Product is Discontinued
Key Features
- Overall Depth 24 in
- Material Steel
- Finish Baked Enamel
- Color Gray
- For Use With Channel Beams, Double Rivet Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # CS24
- Zoro # G4774707
- UPC # 035441260102
- Country of Origin Unknown
- Category Boltless Shelving
Dimensions
Overall Depth | 24 in |
Depth | 24" |
Details
Item | Center Support |
Material | Steel |
Finish | Baked Enamel |
Color | Gray |
Item - Boltless Shelving Accessories | Crossbar |
For Use With | Channel Beams, Double Rivet Angle |
Assembly | Unassembled |
Finish - Shelving and Racks | Baked Enamel |
Includes | Crossbar |
Description
Center Support, Overall Depth 24 in, Gray, Baked Enamel, Steel, Crossbar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.