Shop All Boltless Shelving
Edsal
Crossbar, 15"D, Steel
Mfr # CS15
Zoro # G4756141
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 15 in
- Material Steel
- Finish Baked Enamel
- Color Gray
- For Use With 14-ga Boltless Storage Rack - starter and add-on units, 15 in D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # CS15
- Zoro # G4756141
- UPC # 035441817412
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Depth | 15 in |
Depth | 15" |
Details
Item | Crossbar |
Material | Steel |
Finish | Baked Enamel |
Color | Gray |
For Use With | 14-ga Boltless Storage Rack - starter and add-on units, 15 in D |
Item - Boltless Shelving Accessories | Crossbar |
Profile | Medium |
Finish - Shelving and Racks | Baked Enamel |
Includes | Beams |
Description
Crossbar, Overall Depth 15 in, Gray, Baked Enamel, Steel, Beams
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Drum Lifter, 1000 lb. Load Capacity (92)
- ECONOCO Add On Hook 1", Chrome, 96PK (SW/H1)
- LITTLE GIANT Adj. Height Mobile Pallet Stand, 42x48, Solid Deck, Load Retainers (PDSE42-6PH2FLLR)
- LEWISBINS LEWISBins Heavy Duty Snap-On Cover 1000 Series CDC1020, Clear (CDC1020 Clear)
- EDSAL Boltless Shelving Unit, 17"D x 69"W x 84"H, 4 Shelves, Steel (RL6914)
- EDSAL Boltless Shelving Unit, 12"D x 36"W x 84"H, 5 Shelves, Steel (RS1500)
- EDSAL Boltless Shelving Unit, 33"D x 69"W x 60"H, 3 Shelves, Steel (RL6923)
- TENNSCO Stur-D-Stor Shelving, Five-Shelf, 36w x 18d x 72h, Sand (LSS-361872)
- TENNSCO Z-Line Shelving W/Five Perf. Shlvs, Boltless, 36"Wx12"Dx84"H, Starter, Gry (ZM7-3612S-5PD-MGY)
- GLOBAL INDUSTRIAL Single Rivet Beam, 48inL, Gray (254CP80)
- IRON HORSE Boltless Shelving Unit, 5 Shelves, Steel, 18 in D x 36 in W x 72 in H (20992)
- Edsal Boltless Shelving