Shop All Computer Cabinets
Edsal
Computer Enclosure, 59 In, Putty
Mfr # CSC6900BPU
Zoro # G4222897
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Computer Cabinet Type Mobile
- Overall Width 21 in
- Overall Depth 21 1/2 in
- Overall Height 26 in
- Color Putty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # CSC6900BPU
- Zoro # G4222897
- UPC # 035441278190
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 21 in |
Overall Depth | 21 1/2 in |
Overall Height | 26 in |
Compartment Height | 23 1/2 in |
Compartment Depth | 21 1/4 in |
Compartment Width | 20 3/4 in |
Caster Dia. | 5 in |
Caster Wheel Diameter | 5 in |
Description
Mobile Computer Cabinet Base, Frame Assembled Unassembled, Number of Shelves 1, Cabinet Color Putty, Mobility Mobile, Overall Depth 21 1/2 in, Overall Height 26 in, Overall Width 21 in, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 5 in, Caster Wheel/Tread Material Polyolefin
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Green Metal Counter Height Stool (CH-61200-24-GN-GG)
- WATERFORD HOME Down Alternative Comforter - Twin - Grey (2011)
- HOLLAND BAR STOOL CO 32 x 32 White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS32SWM)
- SERENELIFE 18Full Raised Airbed (SLABFL60)
- BAXTON STUDIO Zentra ModernDark Brown Sideboard Storage Cabinet with Glass Doors (119-6494)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Gray, 24-1/2W x 22-1/2D x 60-3/8H (706669GY)
- GLOBAL INDUSTRIAL Mobile Security Computer Cabinet, Blue, 24-1/2W x 22-1/2D x 60-3/8H (706669BL)
- STRONG HOLD Computer Cabinet, 56" (56-CC-304)
- GLOBAL INDUSTRIAL LCD Counter Top Security Computer Cabinet, Black, 24-1/2W x 22-1/2D x 29-1/2H (239114BK)
- GLOBAL EQUIPMENT Mobile LCD Computer Cabinet Workstation, Blue, Unassembled (239115BL)
- GLOBAL EQUIPMENT Mobile Security LCD Computer Cabinet Enclosure, Dark Gray, Unassembled (239115GY)
- Edsal Computer Cabinets