Shop All Computer Cabinets
Edsal
Computer Enclosure, 59 In, Black
Mfr # CSC6900BBLK
Zoro # G3888281
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Computer Cabinet Type Mobile
- Overall Width 21 in
- Overall Depth 22 1/2 in
- Overall Height 26 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # CSC6900BBLK
- Zoro # G3888281
- UPC # 094716462863
- Country of Origin United States
- Category Computer Cabinets
Dimensions
Overall Width | 21 in |
Overall Depth | 22 1/2 in |
Overall Height | 26 in |
Compartment Height | 23 1/2 in |
Compartment Width | 20 3/4 in |
Compartment Depth | 21 1/4 in |
Caster Dia. | 5 in |
Caster Wheel Diameter | 5 in |
Description
Mobile Computer Cabinet Base, Frame Assembled Unassembled, Includes Keyboard Tray Yes, Includes Ventilation Fan No, Number of Shelves 1, Cabinet Color Black, Mobility Mobile, Overall Depth 22 1/2 in, Overall Height 26 in, Overall Width 21 in, Cabinet Finish Powder Coated, Cabinet Material Steel, Caster Type (2) Rigid, (2) Swivel, Caster Wheel Diameter 5 in, Caster Wheel/Tread Material Polyolefin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Chris Paschke 'Gold Feathers IV Indigo Crop' Canvas Art, 14x19 (WAP03629-C1419GG)
- ALERA TECHNOLOGIES Yr Series Executive High-Back Swivel-Tilt Leather Chair- Black (YR4119)
- INFINITY INSTRUMENTS Celeste - Multicolored - 24” Sunburst Wall Clock with a Retro Color Finish (15555MC)
- BIGGIES SCENES Window Well Scenes-Path, 120 in wide x 60 in high (BG-WW-PTH-120)
- ZORO SELECT Laptop Security Cabinet, Gray, PC, Steel (462D25)
- GLOBAL EQUIPMENT Laptop Security Cabinet, 19-3/4"W x 4-3/4"D, Black (493573LC)
- ZORO SELECT Mobile Computer Cabinet, Black (462D23)
- GREENE MANUFACTURING Computer Cabinet, 72" Overall Height (EXC-2666F)
- GLOBAL EQUIPMENT Computer CPU Side Cabinet with Front/Rear Doors and 2 Exhaust Fans, Beige (249309JBG)
- ZORO SELECT Mobile Computer Cabinet, Light Gry, PC, Stl (462D22)
- GLOBAL INDUSTRIAL Mobile LCD Computer Cabinet, Dark Gray, Unassembled (239115GY)
- Edsal Computer Cabinets