Shop All Combination Padlocks
This Product is Discontinued
Edsal
Combination Padlock, Gray (Discontinued)
Mfr # 1502
Zoro # G3325555
This Product is Discontinued
Key Features
- TSA Approved No
- Number of Dials 1
- High Security Yes
- Dial Location Front
- Padlock Body Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # 1502
- Zoro # G3325555
- UPC # 035441844654
- Country of Origin Unknown
- Category Combination Padlocks
Dimensions
Shackle Height | 3/4 in |
Shackle Width | 13/16 in |
Shackle Dia. | 9/32 in |
Body Dia. | 1 7/8 in |
Body Height | 1 7/8 in |
Body Width | 1 7/8 in |
Body Diameter | 1 7/8 in |
Shackle Diameter | 9/32 in |
Description
Combination Padlock, Body Dia. 1 7/8 in, Body Finish Stainless Steel, Body Height 1 7/8 in, Body Material Stainless Steel, Body Thickness 3/4 in, Body Width 1 7/8 in, Dial Location Front, Key Control No, Key Type Combination, Number of Bumpers 0, Number of Dials 1, Number of Keys 0, Shackle Dia. 9/32 in, Shackle Height 3/4 in, Shackle Material Stainless Steel, Shackle Width 13/16 in, Weather Resistant No, High Security Yes, Padlock Body Shape Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.