Shop All Cabinet Workbenches
Edsal
Cabinet Workbench, No Work Surface, 72" W, 34" Height
Mfr # CB2001T
Zoro # G2697247
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Workbench/Table Surface Material No Work Surface
- No. of Drawers 0
- Number of Doors 0
- No. of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # CB2001T
- Zoro # G2697247
- UPC # 035441850549
- Country of Origin Unknown
- Category Cabinet Workbenches
Dimensions
Width | 72 in |
Depth | 30 in |
Height | 34 in |
Overall Width | 72 in |
Overall Depth | 30 in |
Overall Height | 34 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Work Table Type | Freestanding |
Workbench/Table Surface Material | No Work Surface |
No. of Drawers | 0 |
Number of Doors | 0 |
No. of Shelves | 2 |
Workbench/Table Frame Material | Steel |
Cabinet Door Type | Open Face Cabinet |
Color | Beige |
Item | Cabinet Workbench |
Number of Drawers | 0 |
Includes | Open Cabinet w/ (2) Shelves, Laminate Top Not Included |
Frame Material | Steel |
Workbench/Workstation Item | Cabinet Workbench |
Number of Shelves | 2 |
Top Material | No Work Surface |
Description
Cabinet Workbench, Top Material No Work Surface, Color Beige, Number of Doors 0, Number of Drawers 0, Number of Shelves 2, Overall Depth 30 in, Overall Height 34 in, Overall Width 72 in, Frame Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 In. W x 6 In. D Blue Epoxy Coated Steel Pegboard Shelf 36 pc. DuraHook Pegboard Hook Assortment (76126-36)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- AZAR DISPLAYS Ten Spring-Loaded Short Track Kit (225910)
- ZORO SELECT Workbench Top, Laminate, 72x30, Straight (4TW75)
- DURHAM MFG Mobile Service Bench, 1200 lb., 36-1/2" H (3119-95)
- STRONG HOLD Ultimate Work Bench With Maple Top, Butcher Block, 120" W, 37" Height (103.1-300-MT-LT-VS-16DB-LB)
- DURHAM MFG Moble Wrkbnch, 1200lb, 18-1/4inL, 29-3/4inW (2203-LU-95)
- DURHAM MFG Mobile Service Bench, 3600 lb., 37-3/4" H (3411-FL-95)
- DURHAM MFG Mobile bench cabinet, work surface, storage, 1 shelf, 4 drawer (2221-95)
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D (4TGOHD-3072)
- Edsal Cabinet Workbenches