Shop All Shelving & Rack Accessories
Edsal
Bulk Rack Upright Frame, 36"D x 72"H
Mfr # BW2007
Zoro # G7135371
product price: $69.39
/ea
$69.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Gauge 14 ga
- Material Steel
- Overall Depth 36 in
- Overall Height 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # BW2007
- Zoro # G7135371
- UPC # 035441811274
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 36 in |
Overall Height | 72 in |
Overall Width | 1 3/4 in |
Length (In.) | 1-3/4 |
Height (In.) | 72 |
Depth (In.) | 36 |
Width (In.) | 1-3/4 |
Details
Item | Upright Frame |
Item - Bulk Rack Accessories | Upright Frame |
Color | Light Gray |
Gauge | 14 ga |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
For Use With | Bulk Storage Rack - Zbeam |
Construction | Steel |
Finish | Powder Coated |
Includes | (1) welded upright frame |
Adjustability | Adjustable |
Description
Upright Frame, Powder Coated, 14 ga, Steel, Overall Depth 36 in, Overall Height 72 in, Overall Width 1 3/4 in, Light Gray, Includes (1) welded upright frame, Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Single-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Gray (5525GR)
- ZORO SELECT Structural Fitting, Shelf Tab, Aluminum, 1.5 in Pipe Size (2ZJ78)
- LEWISBINS Plastic ESD Conductive Stack & Hang Bin, Black, 3 1/2 in L, 4 in W, 2 in H (PB10-FXL)
- DURHAM MFG Sliding Drawer Cabinet Frame W/ 4 Drawers, 20 in W x 15 3/4 in D x 15 in H (303-95)
- EDSAL Post Kit, 85 In., Steel (1210-PK)
- EDSAL Side Brace, Steel, Gray, 24 In. D, PK2 (24SBN)
- EDSAL Panel Kit, Gry, 36 In. W, 18 In. D, 85 In. H (CPN040)
- EDSAL Shelf Kit, 48 W, Gray (RS1519)
- EDSAL Shelving Base Strip 2x48" (4815BXN-SP)
- EDSAL Framing Upright, 72"H, Gray (5800RE)
- METRO Wire Shelf Post 54"H, Steel (54UP)
- Edsal Shelving & Rack Accessories