Edsal

Boltless Shelving Unit, 18"D x 36"W x 60"H, 4 Shelves, Steel (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Boltless Shelving

Key Features

  • Shelving Type Freestanding
  • Shelf Style Single Straight
  • Overall Height 60 in
  • Overall Width 36 in
  • Overall Depth 18 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 60 in
Overall Width 36 in
Overall Depth 18 in
Height 60"
Width 36"
Depth 18"

Description

Boltless Shelving, Medium Profile, Overall Depth 18 in, Overall Height 60 in, Overall Width 36 in, Shelf Gauge 18 ga, Shelf Adjustment Increments 1 1/2 in, Steel, Particleboard, Steel, (4) Shelves with particleboard, (8) Stack Style Posts, (4) post couplers, Includes Decking Yes, Includes Mounting Hardware No, 800 lb, Whole Unit Load Capacity 3,200 lb, Standalone, Post Gauge 16 ga, Number of Shelves 4, Boltless, Mounting Hardware Required No, Baked Enamel, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products