Shop All Boltless Shelving
Edsal
Boltless Shelving Unit, 17"D x 69"W x 84"H, 4 Shelves, Steel
Mfr # RL6914
Zoro # G4755012
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Overall Height 84 in
- Overall Width 69 in
- Overall Depth 16 in
- No. of Shelves 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # RL6914
- Zoro # G4755012
- UPC # 035441830459
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Overall Height | 84 in |
Overall Width | 69 in |
Overall Depth | 16 in |
Width | 69" |
Height | 84" |
Depth | 17" |
Overall WxD | 69 in x 16 in |
Description
Boltless Shelving, Overall Depth 16 in, Overall Height 84 in, Overall Width 69 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (4) Angle Posts; (4) Shelf levels - no decking, Includes Decking No, Includes Mounting Hardware No, 750 lb, Whole Unit Load Capacity 3,000 lb, Standalone, Post Gauge 14 ga, Number of Shelves 4, Boltless, Mounting Hardware Required No, Baked Enamel, Medium-Duty, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Blue Plastic Lid (RCS01215-1 BLUE)
- ECONOCO Pipeline Ballet Bar Rack 48", White (PSBBWTE)
- 80/20 Economy T-Slot Cover - Red 2M 45 Series (14123)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 18 in D, 13 Shelves, Blue (1875-104BL)
- EDSAL Boltless Shelving Unit, 12"D x 36"W x 84"H, 5 Shelves, Steel (RS1500)
- EDSAL Boltless Shelving Unit, 33"D x 69"W x 60"H, 3 Shelves, Steel (RL6923)
- EDSAL Crossbar, 15"D, Steel (CS15)
- HALLOWELL Boltless Shelving Unit, 24"D x 48"W x 96"H, 5 Shelves, Steel (HCR482496-5ME)
- TENNSCO Boltless Shelf, 24"D x 60"W, Carbon Steel (ZLES-6024)
- TENNSCO Boltless Shelving Unit, 24"D x 48"W x 84"H, 5 Shelves, Carbon Steel (ZA7-4824S-5D)
- HALLOWELL Extra Shelf Level, 18D x 72In.W, Steel (DRHCL7218ME)
- Edsal Boltless Shelving