Edsal

Boltless Shelving Unit, 17"D x 42"W x 84"H, 4 Shelves, Steel (Discontinued)


This Product is Discontinued
Shop for all Boltless Shelving

Key Features

  • Shelving Type Freestanding
  • Overall Height 84 in
  • Overall Width 42 in
  • Overall Depth 18 in
  • No. of Shelves 4
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 84 in
Overall Width 42 in
Overall Depth 18 in
Depth 17"
Width 42"
Height 84"
Overall WxD 42 in x 18 in

Description

Boltless Shelving, Overall Depth 18 in, Overall Height 84 in, Overall Width 42 in, Shelf Gauge 14 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (4) Angle Posts; (3) Shelf levels - no decking, Includes Decking No, Includes Mounting Hardware No, 1,200 lb, Whole Unit Load Capacity 4,800 lb, Standalone, Post Gauge 14 ga, Number of Shelves 4, Boltless, Mounting Hardware Required No, Baked Enamel, Medium-Duty, Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products