Edsal

Boltless Shelving Unit, 12"D x 36"W x 84"H, 5 Shelves, Steel


product price: $98.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Shelving Type Freestanding
  • Shelving Style Open
  • Overall Height 84 in
  • Overall Width 36 in
  • Overall Depth 12 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 84 in
Overall Width 36 in
Overall Depth 12 in
Depth 12"
Width 36"
Height 84"

Description

Boltless Shelving, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Gauge 16 ga, Shelf Adjustment Increments 1 1/2 in, Steel, None, Steel, (4) double-rivet beams (for top and bottom), (4) double-rivet front-to-back beams (for top and bottom), (6) single-rivet beams (for middle), (2) single-rivet front-to-back beams (for middle), (4) posts, decking not included, Includes Decking No, Includes Mounting Hardware No, 400 lb, Whole Unit Load Capacity 2,000 lb, Standalone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.