Shop All Boltless Shelving
This Product is Discontinued
Edsal
Boltless Shelf, 24"D x 24"W x 2-3/4"H, 5 Shelves, Steel (Discontinued)
Mfr # HDS-6024
Zoro # G2116390
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Overall Height 2 3/4 in
- Overall Width 60 in
- Overall Depth 24 in
- No. of Shelves 5
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # HDS-6024
- Zoro # G2116390
- UPC # 035441226641
- Country of Origin China
- Category Boltless Shelving
Dimensions
Overall Height | 2 3/4 in |
Overall Width | 60 in |
Overall Depth | 24 in |
Width | 24" |
Depth (In.) | 24 |
Depth | 24" |
Height | 2-3/4" |
Height (In.) | 2-3/4 |
Length (In.) | 60 |
Width (In.) | 60 |
Overall WxD | 60 in x 24 in |
Description
Shelf, Gray, Steel, Powder Coated Decking Finish, 16 ga, Single Straight, Powder Coated, Frame Material Steel, Overall Height 2 3/4 in, Overall Width 60 in, Overall Depth 24 in, Load Capacity 3,250 lb, Includes (10) Beams, (10) Braces, (5) Center Supports, (5) Shelves, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.