Shop All Shelving & Rack Accessories
Edsal
Beam Tie 36"L, Gray
Mfr # BWTB36
Zoro # G3324548
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Gauge 18
- Material Steel
- Overall Depth 2 in
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # BWTB36
- Zoro # G3324548
- UPC # 035441811182
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Depth | 2 in |
Overall Height | 3 in |
Overall Width | 36 in |
Length (In.) | 36 |
Depth (In.) | 36 |
Details
Item | Crossbar |
Item - Bulk Rack Accessories | Crossbar |
Color | Light Gray |
Gauge | 18 |
Material | Steel |
Finish - Shelving and Racks | Powder Coated |
For Use With | Bulk Storage Rack - Zbeam |
Includes | Crossbar |
Construction | Steel |
Finish | Powder Coated |
Beam Gauge | 18 ga |
Product Type | Tie Bar |
Description
Crossbar, Color Light Gray, 18 ga Beam Gauge, Material Steel, Overall Depth 2 in, Overall Height 3 in, Overall Width 36 in, Product Type Tie Bar, Includes Crossbar, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 in L, 1/2 in W, 7 1/2 in H, 50 PK (DSB809/810/816)
- HALLOWELL Storage Cabinet Shelf, W 48, D 24, Gray (HW6SCS84CL)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 10 Shelves, Blue (1275-202BL)
- ZORO SELECT Pail Cover, Elastic Band, Clr, LDPE, PK100 (GS-5)
- EDSAL Shelf Kit, 48 W, Gray (RS1519)
- EDSAL Post Kit, 85 In., Steel (IPKO85GY)
- EDSAL Side Brace, Steel, Gray, 24 In. D, PK2 (24SBN)
- EDSAL Shelving Base Strip 2x48" (4815BXN-SP)
- EDSAL Framing Upright, 72"H, Gray (5800RE)
- EDSAL Base Strip, Steel, 36 In. W (3615BXN-SP)
- ECONOCO Grid Front Basket, 12" x 12", White, 6PK (BSK14/W)
- Edsal Shelving & Rack Accessories