Shop All Shelving & Rack Accessories
Edsal
Base Strip, Steel, 36 In. W
Mfr # 3615BXN-SP
Zoro # G4754802
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Gauge 20 ga
- Material Steel
- Overall Width 36 in
- Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # 3615BXN-SP
- Zoro # G4754802
- UPC # 035441849871
- Country of Origin United States
- Category Shelving & Rack Accessories
Dimensions
Overall Width | 36 in |
Width | 36" |
Details
Item | Base Strip |
Color | Gray |
Gauge | 20 ga |
Material | Steel |
Description
Base Strip, Gray, Steel, 20 ga, Overall Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Tempered Glass, 16 in. L, PK10 (CB116)
- ECONOCO Rack Rectangular Tubing 2-Arm, 2-Way, Chrome (K90)
- TENNSCO Boltless Shelving Unit, 15-5/8"D x 36-5/8"W x 84"H, 5 Shelves, Carbon Steel (ZA7-3615S-5D)
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Lined, Gray (TH55-3R-GY)
- EDSAL Panel Kit, Gry, 36 In. W, 18 In. D, 85 In. H (CPN040)
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 85 In. H (CPN039)
- EDSAL Post Kit, 85 In., Steel (IPKO85GY)
- EDSAL Framing Upright, 72"H, Gray (5800RE)
- EDSAL Panel Kit, Gry, 36 In. W, 12 In. D, 75 In. H (CPN035)
- EDSAL Shelf Kit, 48 W, Gray (RS1519)
- ECONOCO Rectangular Tubing 144" L, Chrome, 5PK (RE12)
- Edsal Shelving & Rack Accessories