Shop All General Purpose Metal Shelving
This Product is Discontinued
Edsal
Additional Shelf, Steel, 22 ga., Tan, PK5 (Discontinued)
Mfr # S18-5TN
Zoro # G1506653
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 36 in
- Overall Depth 18 in
- Finish Baked Enamel
- Shelf Capacity 400 lb
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # S18-5TN
- Zoro # G1506653
- UPC # 035441851683
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Width | 36 in |
Overall Depth | 18 in |
Width | 36" |
Depth | 18" |
Overall WxDxH | 36 in x 18 in |
Details
Item | Shelf |
Finish | Baked Enamel |
Shelf Capacity | 400 lb |
Color | Tan |
Gauge | 22 ga |
Finish - Shelving and Racks | Baked Enamel |
Assembly | Unassembled |
Material | Steel |
Load Capacity | 400 lb |
Description
Shelf, Baked Enamel, Steel, 22 ga, Overall Depth 18 in, Overall Width 36 in, Load Capacity 400 lb, Tan, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.