Shop All General Purpose Metal Shelving
This Product is Discontinued
Edsal
Additional Shelf, Steel, 18 ga., Gray (Discontinued)
Mfr # 802123N1
Zoro # G4211051
This Product is Discontinued
Key Features
- Color Gray
- Gauge 18 ga
- Material Steel
- Overall Depth 12 in
- Shelf Capacity 975 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edsal
- MFR # 802123N1
- Zoro # G4211051
- UPC # 035441608713
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Depth | 12 in |
Overall Width | 36 in |
Width | 36" |
Depth | 12" |
Overall WxDxH | 36 in x 12 in |
Details
Item | Shelf |
Color | Gray |
Gauge | 18 ga |
Material | Steel |
Shelf Capacity | 975 lb |
For Use With | 8VMM5 |
Includes | (4) Shelf Clips |
Load Capacity | 975 lb |
Description
Shelf, Steel, 18 ga, Overall Depth 12 in, Overall Width 36 in, Load Capacity 975 lb, Gray, Includes (4) Shelf Clips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.