Shop All Bulk Storage Racks
This Product is Discontinued
Edsal
Add-On Shelf, 24 in D, 72 in W, 1 Shelves (Discontinued)
Mfr # ERP7224
Zoro # G7159905
This Product is Discontinued
Key Features
- Shelving Type Add-On
- Depth 24"
- Height 2-3/4"
- Material Steel
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # ERP7224
- Zoro # G7159905
- UPC # 035441221882
- Country of Origin United States
- Category Bulk Storage Racks
Dimensions
Depth | 24" |
Height | 2-3/4" |
Overall Width | 72 in |
Overall Depth | 24 in |
Overall WxDxH | 72 in x 24 in x 2 3/4 in |
Details
Shelving Type | Add-On |
Material | Steel |
Number of Shelves | 1 |
Load Capacity | 2,000 lb |
Item | Shelf |
Finish | Powder Coated |
Decking Material | Particleboard |
Color | Industrial Gray |
For Use With | 14 ga Bulk Storage Rack |
Includes | Front To Back Tie Bars |
Gauge | 14 |
Frame Material | Steel |
Includes Decking | Yes |
Beam Gauge | 16 ga |
Frame Finish | Powder Coated |
Description
Shelf, Color Industrial Gray, Steel Frame Material, Overall Depth 24 in, Overall Height 2 3/4 in, Overall Width 72 in, Particleboard Decking Material, Powder Coated Frame Finish, Includes Front To Back Tie Bars, Includes Decking Yes, Load Capacity 2,000 lb, 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.