Shop All File Cabinets
This Product is Discontinued
Edsal
46-3/4" W 5 Drawer Cabinet, Putty (Discontinued)
Mfr # 244879-07
Zoro # G3822235
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Putty
- Height 16-1/8"
- Material Steel
- Number of Drawers 5
- Overall Depth 35 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edsal
- MFR # 244879-07
- Zoro # G3822235
- UPC # 035441160082
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 16-1/8" |
Overall Depth | 35 3/8 in |
Overall Height | 16 1/8 in |
Width | 46-3/4" |
Depth | 35-3/8" |
Inside Drawer Width | 43 3/8 in |
Inside Drawer Depth | 32 3/8 in |
Overall Height (In.) | 16 1/8 in |
Inside Drawer Height | 1 7/8 in |
Overall Depth (In.) | 35 3/8 in |
Overall Width (In.) | 46 3/4 in |
Overall Width | 46 3/4 in |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 5 |
Type | 5 Drawer |
Finish | Steel |
File Cabinet Type | Flat |
Item | Cabinet |
Includes | Hinged Paper Weights, Lock w/2-Keys |
Description
Flat File Cabinet, Color Putty, Finish Steel, Overall Depth 35 3/8 in, Overall Height 16 1/8 in, Overall Width 46 3/4 in, Includes Hinged Paper Weights, Lock w/2-Keys, Inside Drawer Depth 32 3/8 in, Inside Drawer Height 1 7/8 in, Inside Drawer Width 43 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.