Edsal

14 ga. ga. Steel Storage Cabinet, Stationary (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Industrial Storage Cabinets

Key Features

  • Cabinet Style Shelving
  • Material Steel
  • Assembled/Unassembled Assembled
  • Gauge 14 ga.
  • Number of Drawers 0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Cabinet Height Range Full Height
Depth of Cabinet 24 in
Height of Cabinet 78 in
Width of Cabinet 48 in

Description

Storage Cabinet, Cabinet Color Gray, Number of Doors 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.