Shop All Oil Pumps
Edm Zap Parts
Oil Safe Premium Hand Pump, Tan/Beige, 102300
Mfr # 102300
Zoro # G204992047
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edm Zap Parts
- MFR # 102300
- Zoro # G204992047
- Country of Origin China
- Category Oil Pumps
Description
Oil safe premium hand pump, tan/beige the oil safe premium transfer pump offers users advanced functionality for their lubrication needs. Features: - ultra comfortable d-handle grip design - 5 foot discharge hose - fully serviceable pump internals via quick release body collar for maximum life - premium materials of construction for maximum reliability - unique oil safe pump non-return discharge valve that massively improves pump efficiency resulting in less effort and time required for oil top-ups. - removable color-coded body collars in 10 different colors. - highly efficient with approximately 12 strokes to the liter with capability to handle iso 680 viscosity oils. - a wide range of optional pump accessories are available including: discharge hoses in different lengths, npt body port for quick fill, color coded body collars. Note: pump cannot be used with 1.5 or 2 litre/quart drums and is designed to be used with a utility lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Hose, White, 1/2", 50ft., Coil (59861-W)
- MAIN FILTER Hydraulic Filter, replaces WIX D39B03GV, Pressure Line, 3 micron, Outside-In (MF0060215)
- CENTURY CS Rigid Base Motor (B697)
- ONDRIVES.US Grooved Shaft, 3/4" D, 3" L (GSR7500-30)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, Stub Style (21100T-S2)
- WEBSTER Osva-50 Oil Safety Valve (OSVA-50)
- MACNAUGHT Air Operated Oil Pump 3:1 (T312)
- GPI Manual Fuel Pump, 12 V (M-150S-EM)
- WESTWARD Oil Pump and Hose Reel Kit, 55 gal. (45CT52)
- SLIME Manual Pump (SB-AP)
- SUNTEC A1Ya7912 Oil Pump (A1YA7912)
- Edm Zap Parts Oil Pumps