Shop All Oil Pumps
Edm Zap Parts
Oil Safe Premium Hand Pump, Orange, 102306
Mfr # 102306
Zoro # G404992083
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edm Zap Parts
- MFR # 102306
- Zoro # G404992083
- Country of Origin China
- Category Oil Pumps
Description
Oil safe premium hand pump, orange the oil safe premium transfer pump offers users advanced functionality for their lubrication needs. Features: - ultra comfortable d-handle grip design - 5 foot discharge hose - fully serviceable pump internals via quick release body collar for maximum life - premium materials of construction for maximum reliability - unique oil safe pump non-return discharge valve that massively improves pump efficiency resulting in less effort and time required for oil top-ups. - removable color-coded body collars in 10 different colors. - highly efficient with approximately 12 strokes to the liter with capability to handle iso 680 viscosity oils. - a wide range of optional pump accessories are available including: discharge hoses in different lengths, npt body port for quick fill, color coded body collars. Note: pump cannot be used with 1.5 or 2 litre/quart drums and is designed to be used with a utility lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, L, 0.5 x 15in PL, T40 (150L050)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (2MEU5)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 150 psi, Valve Type: Soft Seat (ST25-0A150)
- DODGE T2 Oil Seal, Domestic (334271)
- GPI Manual Fuel Pump, 12 V (M-150S-EM)
- LINCOLN Single Acting Oil Pump, Air, 3.1 GPM (4475)
- WESTWARD Oil Pump Kit, 55 gal. Capacity, For Oils (45CT51)
- ACTION PUMP Action Pump N1:1-10.6G 1:1 Oil ratio pump air operated (N1:1-10.6G)
- MACNAUGHT Air operated Oil pump 5:1, NPT (T512)
- LINCOLN Oil Pump Transfer System, Air-Operated (284168)
- GRACO LD Series 3: 1 Stationary Oil Pump Package Preset Meter Type (24H801)
- Edm Zap Parts Oil Pumps