Shop All Oil Pumps
Edm Zap Parts
Oil Safe Premium Hand Pump, Blue, 102302
Mfr # 102302
Zoro # G104992048
product price: $348.99
/ea
Free Shipping & Returns
$348.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edm Zap Parts
- MFR # 102302
- Zoro # G104992048
- Country of Origin China
- Category Oil Pumps
Description
Oil safe premium hand pump, blue the oil safe premium transfer pump offers users advanced functionality for their lubrication needs. Features: - ultra comfortable d-handle grip design - 5 foot discharge hose - fully serviceable pump internals via quick release body collar for maximum life - premium materials of construction for maximum reliability - unique oil safe pump non-return discharge valve that massively improves pump efficiency resulting in less effort and time required for oil top-ups. - removable color-coded body collars in 10 different colors. - highly efficient with approximately 12 strokes to the liter with capability to handle iso 680 viscosity oils. - a wide range of optional pump accessories are available including: discharge hoses in different lengths, npt body port for quick fill, color coded body collars. Note: pump cannot be used with 1.5 or 2 litre/quart drums and is designed to be used with a utility lid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ L Timing Belts (480L075)
- TSUBAKI Sprocket , 25 Chain Size, 1/4 Bore Dia., 17 # of Teeth (25B17)
- CONTROL DEVICES Valve, Pressure, 2" Connection, 5" Dia. (NBR20-0T012)
- SOLBERG Filter Cartidge, Poly, 9-1/2 ID, 12-9/16 OD (32-21)
- LIQUIDYNAMICS Oil Pump, 5:1 Ratio, Stub Style (21100T-S2)
- SUNTEC J4Pc-C1000G Oil Pump Hub Mount (J4PC-C1000)
- SUNTEC J4Pb-B1000G Oil Pump 1725/3450 (J4PB-B1000)
- TRICO Automatic Lubrication Pump (PE-3003)
- SUNTEC B2Ya8916 Oil Pump (2 Stage-3450 (B2YA8916)
- SUNTEC A1Ya7912 Oil Pump (A1YA7912)
- SUNTEC A2Ra7740 Oil Pump 1 Stage ( 3450 (A2RA7740)
- Edm Zap Parts Oil Pumps