Shop All Bench and Floor Scales
Edlund
HD-100 Heavy-Duty 100 lb. Receiving Scale with 12'' x 12'' Platform
Mfr # 333HD100
Zoro # G011634796
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Edlund
- MFR # 333HD100
- Zoro # G011634796
- Country of Origin China
- Category Bench and Floor Scales
Description
The Edlund HD-100 heavy-duty 100 lb. receiving scale is a versatile addition to any receiving area! The simple design makes this mechanical scale easy to use and its extra large 12'' x 12'' platform internal housing and spring mechanisms are all made of stainless steel to stand up to the rigors of everyday use. It is also coated in chip-resistant enamel for further protection and unmatched durability. In addition because this scale doesn't need electricity or even batteries it can be easily moved and used anywhere and you'll have the peace of mind that it will work when you need it.The Edlund HD-100 receiving scale measures in 4 oz. increments for consistent accurate readings every time and its smooth design and recessed dial make this unit easy to clean. It also features a two-piece face plate and bezel for additional durability and an 11 1/2'' red dial for easy reading.Readout Measurements:100 lb. x 4 oz.Platform Dimensions:12'' x 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LabelWriter 550 Label Printer, 62 Labels/min Print Speed, 5.34 x 8.5 x 7.38 (2112552)
- SICURIX Sicurix Sealable Cardholder, Vertical, 2 5/8 x 3 3/4, Clear, PK50 (BAU47840)
- MARTIN SPORTS Martin Sports Plastic Scooter, Blue (PL14BLUE)
- SMARTSHEETS 31-1/2"x23-1/2" Plastic Dry Erase Sheet, Gloss (SS-DE-FG-60X80X32-CASE-24)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2201)
- A&D WEIGHING Digital Compact Bench Scale 66 lb./30kg Capacity (SJ-30KHS)
- GLOBAL INDUSTRIAL Replacement LED Indicator for NTEP Pallet Scales (695835)
- VELAB Counting Scales 6kg /12lb 0.2g/0.0005lb (VE-CS6S)
- ADAM EQUIPMENT Digital Compact Bench Scale 8000g/18 lb. Capacity (ABW8)
- UWE NTEP Scale, 15 kg , 5 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-15)
- OPTIMA SCALES Optima Scales OP-915-2424-1000 NTEP Bench Scale - 24 x 24 in.; 1000 x 0.2 lb. (OP-915-2424-1000)
- Edlund Bench and Floor Scales