Shop All Bench and Floor Scales
Edlund
ERS-60 RB 60 lb. Digital Receiving Scale with Rechargeable Battery Pack
Mfr # 333ERS60RB
Zoro # G311634724
product price: $876.99
/ea
Free Shipping & Returns
$876.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edlund
- MFR # 333ERS60RB
- Zoro # G311634724
- Country of Origin China
- Category Bench and Floor Scales
Description
The Edlund ERS-60 RB 60 lb. digital scale is a low profile medium-duty totally portable scale that is perfect for your receiving area or stock room. It features a rechargeable battery pack that provides hours of battery life. The Edlund ERS-60 RB scale can also operate on 6 AA batteries.Its ample 12'' x 12 1/2'' platform provides plenty of space to weigh large volumes of produce seafood or other ingredients right off of the delivery truck.The Edlund ERS-60 RB 60 lb. receiving scale features an easily programmable remote LCD display that includes a wall mounting bracket to secure the display to any flat surface. A dual voltage battery charger is included.Readout Measurements:60 lb. x 0.25 lb.30kg x .005 g
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Label, Round, 2"", Gold Foil 96PK (AVE22831)
- SCHOOL SMART ENVELOPE INTER DEPARTMENT 10X13 BOX OF 100 PK (85057)
- ZORO SELECT Strapping, 6000 ft. L, Polypropylene (6LGD0)
- ZORO SELECT Long Corrugated Boxes, 24" x 8" x 4", Kraft, 25/Bundle (55VH77)
- A&D WEIGHING Digital Compact Bench Scale 26 lb./12kg Capacity (SJ-12KHS)
- TAYLOR Digital Compact Bench Scale 5kg/10 lb. Capacity (TE10FT)
- VELAB Medical Scale (Digital) 200kg /440lb 0.1kg/0.2lb (VE-200RT)
- SHARPTOOLS Heavy-Duty Crane Scale 6000 lbs x 2 lb. LED Display (SH425759)
- B-TEK WORLDWEIGH Platform Bench Scale, 250 lb., Digital, LCD (C300)
- UWE 30 kg, .5 g, Checkweigher with Light Tower, GO/NO-GO Toploader, Full Numeric Keypad, 99 PLU (SEK-30K)
- UWE NTEP Bench Scale, 30 kg, 01 kg, 13x17" Cast Alum Base, Legal For Trade, RS232, 2" Backlit Display (UFM-L300)
- Edlund Shipping & Packing Scales