Shop All Bench and Floor Scales
Edlund
ERS-60 60 lb. Digital Receiving Scale with 12'' x 12 1/2'' Platform
Mfr # 333ERS60
Zoro # G611634660
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edlund
- MFR # 333ERS60
- Zoro # G611634660
- Country of Origin China
- Category Bench and Floor Scales
Description
Ideal for checking weights during receiving the Edlund ERS60 60 lb. digital scale will serve as a welcome addition to your restaurant. Boasting a 60 lb. capacity this scale allows for simple and effortless measurements each time and helps you to make sure you're getting the expected amounts of food with your delivery. This scale can run on its dual voltage power supply or 6 AA batteries sold separately. 60 lb. Capacity : This low profile mediumduty portable scale has a 60 lb. capacity that makes it an excellent choice for your receiving area or stock room. 12'' x 12 1/2'' Platform : The large platform gives you plenty of space for weighing and it is equipped to stand up to the wear and tear in any commercial or industrial environment. EasytoRead LCD Display : The display's LCD display with bold characters makes it simple to quickly tell the weight and move on to the next portion. Low Profile : The lowprofile design helps to easily move heavy items on and off the scale and helps to save space when not in use. Mountable Display : This unit can also be mounted onto a table or wall with included mounting bracket and screws. Battery or Adapter Operated : This scale can be used with the included AC adapter or with 6 AA batteries sold separately.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIFTY WRAPPER STRETCH WRAP 5""X1000' (F514KIT)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 15" x 12", 4 mil, Clear, Pk100 (6GGP3)
- DYMO Address Label, 3/4"x2", 500/Roll, White (30330)
- DOUBLE A Paper, Copy, Premium, 8.5"x14", PK10 (851420)
- ADAM EQUIPMENT Digital Platform Bench Scale 60 lb./30kg Capacity (GBK 60AM)
- BRECKNELL LPS150 Mailing/Shipping Scale (816965001224)
- COURIER 3000 Bench Scale, Digital, Battery, Black (i-C31M75R)
- ADAM EQUIPMENT Digital Platform Bench Scale 300 lb./150kg Capacity (GBK 300AM)
- OPTIMA SCALES General Purpose Crane Scale - 1000 lbs x 0.5 lb. LED Display (OP385055)
- NAVAC Electronic Wireless Scale, Large Weighing Platform (NRS3i01)
- OPTIMA SCALES Optima Scales OP-919-48 Weigh Beam System - 48 in.; 5000 x 1 lb. (OP-919-48)
- Edlund Shipping & Packing Scales