Shop All Automotive Fuses
Edison
Automotive Fuse, JDL Series, 350A, Not Rated, Non-Indicating
Mfr # JDL350
Zoro # G110591389
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JDL
- Speed Time-Delay
- Amps 350A
- DC Voltage Rating Not Rated
- AC Voltage Rating 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edison
- MFR # JDL350
- Zoro # G110591389
- Country of Origin Unknown
- Category Automotive Fuses
Dimensions
Length | 7.13 in |
Width | 2.13 in |
Depth | 2.13 in |
Details
Item | Automotive Fuse |
Series | JDL |
Speed | Time-Delay |
Amps | 350A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 600V AC |
Body Style | Blade |
Fits Fuse Block Style | Edison |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT (HBL7565C)
- PANDUIT Inside Corner, Off White, PVC, Elbows (T45ICIW)
- PROFESSIONAL PLASTICS Poly Pull Plug, 6.000, Item# 2250-060 [Case] (FABPOLYPLUG2250-060-CS30-PC)
- SIGMA ELECTRIC CABLE CONECTR SLV 3/4"" (C-750)
- EDISON Automotive Fuse, JFL Series, 500A, Not Rated, Non-Indicating (JFL500)
- EATON BUSSMANN Automotive Fuse, ATM Series, 4A, 32V DC, Non-Indicating (ATM-4)
- PERFORMANCE TOOL 120-Pc Fuse Assortment, W5368 (W5368)
- BUYERS PRODUCTS Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary (6391206)
- BLUE SEA SYSTEMS Blue Sea Systems 5235-BSS ATO / ATC Fuse - 1 Amp, Pack of 2 (5235-BSS)
- MIDWEST FASTENER 5, 7 PK (63201)
- GROTE Rock/Swtch, 3 Term On/Off, Amber, 25A, 12V (82-0302)
- Edison Fuses