Shop All Radios
Edifier
R1700BT 66-Watt-RMS Amplified Bluetooth Bookshelf Speaker System
Mfr # 4001352
Zoro # G702016306
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 2 speakers, Speaker connecting cable, User manual, Remote control, RCA to RCA cable, 3.5mm to dual RCA cable
- Color Brown
- Width 6 in
- Length 9.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 6 in |
Length | 9.75 in |
Details
Includes | 2 speakers, Speaker connecting cable, User manual, Remote control, RCA to RCA cable, 3.5mm to dual RCA cable |
Color | Brown |
Description
The versatile R1700BT Amplified Bluetooth Bookshelf Speaker System will have you wanting to play every device off them. Plug in your gaming console, computer, or TV or pair your favorite Bluetooth® playback device for exceptional sound quality! Fashioned with a 10° angle to direct the sound exactly at you, this speaker pair creates a better listening experience. Plus, they have built in Digital Signal Processing (DSP) and Dynamic Range Control (DRC) to minimize distortion. These high-tech powered bookshelf have clean aesthetics without losing quality or performance. The convenient wireless remote is small enough to fit in your pocket yet lets you easily access volume and choose your source input without having to leave the comfort of your chair.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station, 7-11/16 (AX-DV)
- BRADY GRAY BADGE HOLDER (95074)
- MIGHTY MAX BATTERY 12V 12Ah F2 UPS Battery for Power Patrol Sla1105 (ML12-12F22435)
- MOUNT-IT Triple Monitor Mount USB Port for 24-32 Displays (MI-2753)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Brown Finish) (4003066)
- EDIFIER R1280T 42-Watt-RMS Amplified Bookshelf Speaker System (4001345)
- EDIFIER R1850DB 70-Watt-RMS Amplified Bluetooth Bookshelf Speaker System with Sub Out (4003295)
- EDIFIER R980T 24-Watt-RMS Amplified Bookshelf Speaker System (4002557)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Black Finish) (4003059)
- EDIFIER 80-Watt-RMS 2.1-Channel Amplified Bluetooth Bookshelf Speaker System W/ 75-Watt Wireless Subwoofer (4004667)
- SUPERSONIC Portable 9-Band AM/FM/SW 1-7 Radio (SC-1082)
- Edifier Radios