Shop All Radios
Edifier
R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Black Finish)
Mfr # 4003059
Zoro # G902016335
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 2 speakers, Speaker connecting cable, User manual, Remote control, RCA to RCA cable, 3.5mm to dual RCA cable, Fiber optic cable
- Width 5.75 in
- Length 9.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 5.75 in |
Length | 9.5 in |
Details
Includes | 2 speakers, Speaker connecting cable, User manual, Remote control, RCA to RCA cable, 3.5mm to dual RCA cable, Fiber optic cable |
Color | Black |
Description
Do you love the classic Edifier R1280 powered bookshelf speakers? Then you'll love the R1280DB version that adds Bluetooth connectivity as well as optical and coaxial inputs! Or, if you're new to Edifier, you'll find these Black Bluetooth bookshelf speakers have the specs needed for the quintessential modern listening experience while the clean wooden finish of the leave a lasting impression of elegance and luxury. Bass, treble, and volume dials are located on the side panel of the active speaker for easy access. The included wireless remote lets you easily switch between inputs, adjust volume, turn them on or off. A special section provides Bluetooth playback controls such as play, pause, etc.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5Ah UPS Battery Replaces 4Ah Johnson Controls JC1240 - 4 Pack (ML5-12MP4184252)
- MIGHTY MAX BATTERY 12V 7AH SLA Rechargeable Battery Used in Security Fire Alarm - 8 Pack (ML7-12MP8317435)
- MIGHTY MAX BATTERY ML4-6 - 6V 4.5AH Light Alarms 2FL-1 Replacement Battery - 6 Pack (ML4-6MP687213)
- MIGHTY MAX BATTERY 12-Volt 8 Ah Rechargeable Sealed Lead Acid (SLA) AGM Battery (ML8-12)
- EDIFIER R1280DB 42-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (Brown Finish) (4003066)
- EDIFIER R980T 24-Watt-RMS Amplified Bookshelf Speaker System (4002557)
- EDIFIER R1850DB 70-Watt-RMS Amplified Bluetooth Bookshelf Speaker System with Sub Out (4003295)
- EDIFIER R1280T 42-Watt-RMS Amplified Bookshelf Speaker System (4001345)
- EDIFIER 80-Watt-RMS 2.1-Channel Amplified Bluetooth Bookshelf Speaker System W/ 75-Watt Wireless Subwoofer (4004667)
- EDIFIER R1700BT 66-Watt-RMS Amplified Bluetooth Bookshelf Speaker System (4001352)
- PYLE Home Theater Audio Receiver Sound System with Bluetooth (PDA7BU)
- Edifier Radios