Shop All Pillows
Edie Home
Edie Home EAH087NA661898 20 x 20 in. Carnaby Color Block Decorative Pillow; Natural
Mfr # EAH087NA661898
Zoro # G603727561
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
Edie Home Collections combine timeless style with modern artisanal details to create fresh eye catching decor. The Carnaby Color Block Decorative Pillow showcases chic color blocking in rich velvet and faux linen to instantly spice up your home. Each plush, overstuffed feather filled throw pillow is a great addition to any bedroom, living room or den.
Features- High quality polyester is colorfast and durable
- Easy spot clean
- Patchwork design
- suitable for any room
- Each accent throw pillow has a zippered closure
- Duck Feather filled
- Color: Natural
- Cover: 100% Polyester
- Insert: 100% Feather
- Measurement: 20" x 20"
- Weight: 1.75 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEARTEX Chairmat, Xxl, Girpr, 60X60 (1115015023ER)
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- BAXTON STUDIO Trianna Rustic Transitional Whitewashed Rattan and Natural Brown Finished Wood Dining Chair (207-12843)
- CAROLINES TREASURES Carolines Treasures PPP3286PW1216 12 x 3 x 16 in. Westie Christmas Self Portrait Canvas Fabric Decorative Pillow (PPP3286PW1216)
- ARTISTIC WEAVERS Artistic Weavers LOTA1440-1424 Artistic Weavers Lolita Leilani Poly Filled Pillow - 14 x 24 in. (LOTA1440-1424)
- HASTINGS HOME Hastings Home Microbead Pillow, Contouring for Head, Neck and Shoulder Support for Sleeping (124971XBH)
- BETSY DRAKE Betsy Drake SN833 11 x 14 in. Yellow Sea Turtle Small Outdoor Pillow (SN833)
- H2H Sunflower Climaweave Pillow Digitally Printed 18 X 18 in. (H214598)
- CAROLINES TREASURES Carolines Treasures CK7650PW1216 12 x 3 x 16 in. Red White Shih Tzu Christmas Everyone Canvas Fabric Decorative Pillow (CK7650PW1216)
- CAROLINES TREASURES Carolines Treasures BB2392PW1216 Merry Christmas Carolers Soft Coated Wheaten Terrier Canvas Fabric Decorative Pillow (BB2392PW1216)
- Edie Home Pillows