Shop All Pillows
Edie Home
Edie Home EAH077LVMAUV99 12 x 18 in. Celebrations Beaded Love Decorative Pillow; Mauve
Mfr # EAH077LVMAUV99
Zoro # G103727658
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Make treasured moments last a lifetime with the Celebrations Collection by Edie Home. With an array of chic styles to choose from, you can be sure to find the perfect decorative throw pillows for the perfect couple. Each plush pillow makes a unique, thoughtful gift for newlyweds or to commemorate your own wedding, anniversary or milestone. This Edie Home Love Pillow showcases eye-catching beaded script embroidery on a soft velvet cream ground.
Features- Decorative Pillow
- Convenient zipper closure
- Easy spot clean
- Color: Mauve
- Print: Love
- Material: 100% Polyester
- Size: 12 x 18 in.
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Fabric Task Chair, 24" to 34", No Arms, Black (V4507HC-BK)
- INTERNATIONAL CONCEPTS 22 W, 14 L, 25 H (OT-2214)
- PALMER HAMILTON Rectangle Folding Bench Table, 145 in W, 29 in H, Gray Glace (19F18293012GB)
- OSBORNE WOOD PRODUCTS 29 x 38 9/16 Large Pedestal Kit in Beech PK (1145BCH)
- JENSENDISTRIBUTIONSERVICES 14 x 14 in. Crab Decorative Fabric Pillow (MI2555531)
- CAROLINES TREASURES Carolines Treasures BB8446PW1216 Wire Fox Terrier Christmas Canvas Fabric Decorative Pillow (BB8446PW1216)
- CAROLINES TREASURES Pit Bull Terrier Christmas Canvas Fabric Decorative Pillow (CA68998)
- HEALTHSMART DMI Bed Wedge Ortho Pillow, 24" x 20" x 6", Blue (555-8071-0122)
- JENSENDISTRIBUTIONSERVICES Christmas Presents Between Friends Miniature Schanuzer White Canvas Fabric Decorative Pillow (MI2549896)
- CAROLINES TREASURES Carolines Treasures BB2603PW1216 Christmas Presents Between Friends Dachshund Chocolate Canvas Fabric Decorative Pillow (BB2603PW1216)
- BETSY DRAKE Betsy Drake SN833 11 x 14 in. Yellow Sea Turtle Small Outdoor Pillow (SN833)
- Edie Home Pillows