Edic

EDIC FloodBuster Flood Pumper


product price: $5,641.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

FLOODBUSTER IS A SUPER-DUTY HIGH VOLUME, FLOOD PUMPER MAKES QUICK WORK OF THE TOUGHEST WATER RESTORATION JOBS WITH 50 GPM OF WATER RELOCATION ON A SINGLE POWER CORD. THE FLOODBUSTER ALLOWS EASY TRANSPORT TO AND FROM THE JOB SITE DUE TO ITS COMPACT DESIGN, AND SINGLE-PERSON LOAD CAPABILITIES. WITH 12" REAR WHEELS, 5" FRONT SWIVEL CASTERS AND STAIR CLIMBING HANDLE DESIGN, THE FLOODBUSTER IS EASY TO USE, TRANSPORT AND STORE. FLOODBUSTER IS A SUPER-DUTY HIGH VOLUME, FLOOD PUMPER THAT MAKES QUICK WORK OF THE TOUGHEST WATER RESTORATION JOBS WITH 50 GPM OF WATER RELOCATION ON A SINGLE POWER CORD. THE FLOODBUSTER ALLOWS EASY TRANSPORT TO AND FROM THE JOB SITE DUE TO ITS SMALL SIZE, LIGHT WEIGHT, AND SINGLE-PERSON LOAD CAPABILITIES INTO ANY TYPE OF VEHICLE. WITH 12" REAR WHEELS, 5" FRONT SWIVEL CASTERS AND STAIR CLIMBING HANDLE DESIGN, THE FLOODBUSTER IS EASY TO USE, TRANSPORT AND STORE. THE FLOODBUSTER FLOOD PUMPER IS YOUR BEST INSURANCE POLICY FROM A FLOOD DISASTER. IT MOVES WATER AT 50 GALLONS PER MINUTE (ON A SINGLE POWER CORD) BY USING A POWERFUL SUMP PUMP AND A WIDE 1.5" DIAMETER DUMP HOSE THAT OUTPERFORMS ANY STANDARD GARDEN HOSE THAT COMES WITH OTHER COMPETITOR EQUIPMENT. WHEN YOU CHOOSE THE FLOODBUSTER, YOU KNOW THAT YOU'LL HAVE INDUSTRY LEADING PERFORMANCE, SAFETY, AND WATER REMOVAL IN THIS BEST IN CLASS MACHINE. FEATURES INCLUDE: ADJUSTABLE HANDLE AND LARGE REAR WHEELS MAKE STAIR CLIMBING AND TRANSPORT TO THE JOB SITE EASY; SINGLE CORD OPERATION; 2" OR 1.5" HOSE ADAPTORS ARE AVAILABLE; ERGONOMIC DOLLY STYLE DESIGN PLACING THE WEIGHT OVER THE REAR WHEELS FOR EASY MANEUVERABILITY; FLOODBUSTER USES A HEAVY DUTY, POWERFUL, INDUSTRIAL WASTE AND SEWAGE SUMP PUMP THAT CAN HANDLE UP TO 1/2" SPHERICAL SOLIDS FOR HIGH PERFORMANCE AND LONG LIFE; 50 GPM PERFORMANCE MAKES QUICK WORK OF ANY FLOOD SITUATION; THE 12" WHEELS AND 5" CASTERS LIFT THE MACHINE HIGH OFF THE GROUND; THE FLOODBUSTER FLOOD PUMPER IS VERY COMPACT. CLEANING VANS ARE PACKED WITH EQUIPMENT AND THIS GIVES THE

Restrictions

  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.