Shop All Carpet Extractors & Accessories
Edic
EDIC FiveStar 3 Gallon Self-Contained Carpet Extractor 85 PSI Pump, 107" Waterlift - 401TR
Mfr # 401TR
Zoro # G502663144
product price: $3,413.99
/ea
Free Shipping & Returns
$3,413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edic
- MFR # 401TR
- Zoro # G502663144
- UPC # 54933000033
- Country of Origin United States
- Category Carpet Extractors & Accessories
Description
EDIC FIVESTAR 3 GALLON SELF-CONTAINED CARPET EXTRACTOR 85 PSI PUMP, 107" WATERLIFT - 401TR WANT AN EASY TO USE SELF-CONTAINED CARPET EXTRACTOR? THE FIVESTAR IS A COMPACT, SELF-CONTAINED CARPET EXTRACTOR WITH POWERFUL BRUSH AGITATION TO EFFECTIVELY CLEAN CARPETS, HARD FLOORS AND GROUTED TILE. IT WEIGHS ONLY 40 POUNDS SO IT'S LIGHT ENOUGH FOR ANYONE TO HANDLE, PLUS THE COMPACT BODY DESIGN AND FOLD-DOWN HANDLE MAKE IT A BREEZE TO TRANSPORT AND STORE. THE FIVESTAR SELF-CONTAINED CARPET EXTRACTOR IS VERY EASY TO USE WITH BUILT-IN SOLUTION AND RECOVERY TANK THAT CAN BE USED AS A PORTABLE BUCKET. EASY TO SERVICE: REMOVE TWO SCREWS AND THE MACHINE OPENS LIKE A CLAMSHELL FOR FAST SERVICE. THE FIVESTAR IS SMALL ENOUGH TO CLEAN CARPET IN TIGHT SPACES AND CORNERS YET POWERFUL ENOUGH TO PERFORM WELL IN ANY COMMERCIAL SETTING WHERE SPOT CLEANING AND MAINTENANCE CLEANING OF CARPETS IS ESSENTIAL. REVOLUTIONARY BLADDER DESIGN ALLOWS YOU TO FILL AND EMPTY OUT OF THE SAME BUCKET AND ELIMINATES THE NEED TO POUR SOLUTION INTO THE CARPET EXTRACTOR. THE DIRTY RECOVERY DISPLACES THE CLEANING SOLUTION AS YOU WORK. SIMPLY FILL THE BUCKET, SET IT ON THE CARPET EXTRACTOR, CLOSE THE SEE THROUGH DOME LID AND BEGIN CLEANING. NO MORE SPILLS OR MESS!! THE FIVE STAR IS EQUIPPED WITH A PATENTED SELF-ADJUSTING, SELF-LEVELING BRUSH AND VACUUM SHOE FOR EASY CLEANING OF ALL CARPET LENGTHS AS WELL AS UNEVEN FLOORS LIKE GROUTED REST ROOMS. IT EVEN HAS A SIDE EXTENSION FOR CLEANING RIGHT TO BASEBOARDS. FULL COMPLEMENT OF OPTIONAL ACCESSORIES ATTACHES TO BACK OF UNIT FOR CLEANING UPHOLSTERY, STAIRS, ETC. THE HANDLE ADJUSTS TO OPERATOR HEIGHT AND FOLDS DOWN FOR EASY STORAGE. THE MACHINE'S UPRIGHT-MOUNTED MOTOR AND INTERCOOLER SYSTEM COMBINE FOR LONG-LASTING OPERATION. AND COMES WITH A FULL 5 YEAR PARTS AND LABOR , AND A LIFETIME ON THE MOLDED BODY.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON HARBOR Ring C-Paper Manhattan Brs Nic (3655C-07-07-SOU)
- EVERWIPE Bucket Dispenser, White, 5 PK (CR-BKT-5-PR)
- SANITAIRE Vacuum Replacement Belt, SL4110 and SL4410 Series, 2/PK, BK (BIS2923)
- ZEP Hard Surface Sanitizer, 5 gal. Plastic Drum, Lemongrass, Green (125135)
- EDIC 1039-9502FB Detailing and Upholstery Cleaning Tool W/ Stainless Steel Head & 8 Hose Assembly (839ACK)
- EDIC EDIC Powermate 12" Powered Carpet Wand For Use with 50-500psi extractors - 1204ACH (1204ACH)
- EDIC EDIC Heat 'N' Run External Heater System For Use with All Heat-Ready Extractors - 705HR (705HR)
- EDIC EDIC TR1-9501FS-A Triton Carpet Wand 2540AC-HP 25' Vacuum Hose/Solution Line Assembly 500 PSI Units (2501ACK-500)
- MERCURY FLOOR MACHINES Carpet Spot Extractor w/Hand Tool, 3Gal Cap, 20 ft. Cord, Yellow/Black (50-1001)
- TENNANT Carpet Rake, 59-1/2 in.L, 6 in.W, Metal (240020AM)
- NOBLES Upholstery Tool, 14 in.L, 6-1/4 in.W, Metal (1210536)
- Edic Carpet Extractors & Accessories