Shop All Vacuum Accessories
Edic
EDIC 1034-11001FB 12" Carpet Wand & 2540AC-HP 25' Vacuum Hose/Solution Line Assembly 500 PSI Units
Mfr # 2534ACK-500
Zoro # G802581612
product price: $684.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$684.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edic
- MFR # 2534ACK-500
- Zoro # G802581612
- UPC # 54933000644
- Country of Origin United States
- Category Vacuum Accessories
Description
EDIC 1034-11001FB 12" CARPET WAND AND 2540AC-HP 25' VACUUM HOSE/SOLUTION LINE ASSEMBLY 500 PSI UNITS 1034-11001FB DUAL JET, 12" S-BEND WAND AND 2540AC-HP VAC/SOL HOSE ASSEMBLY FOR 500 PSI UNITS. THIS KIT IS IDEAL FOR ALL GALAXY MACHINES WITH 500 PSI SOLUTION PRESSURE. THE 1034-11001FB DUAL JET, 12" S-BEND WAND HAS A LOW PROFILE HEAD AND POLISHED STAINLESS STEEL VACUUM TUBE. IT IS ANGLED TO ALLOW EASY CLEANING UNDER FURNITURE, OVERHANGS, ETC. THE SMOOTH MERGE CONNECTION BETWEEN THE VACUUM TUBE AND HEAD PREVENTS CLOGGING AND INCREASES AIR FLOW. IT IS RATED FOR HIGH PRESSURE AND HIGH HEAT FOR ADDED DURABILITY. THE UNIT CONTAINS A SPLASH GUARD TO PREVENT OVERSPRAY. THE AMERICAN MADE SPRAY NOZZLES PROVIDE AN ACCURATE SPRAY PATTERN AND CONSISTENT FLOW RATE. INCLUDED ARE A STAINLESS STEEL STRAINER AND CHECK VALVE SYSTEM THAT PREVENTS DRIPPING. ADJUSTABLE COMFORT GRIP HANDLE ACCOMMODATES ANY USER. THE 2540AC-HP 25¿ HIGH PRESSURE/ HIGH HEAT HOSE ASSEMBLY COMES COMPLETE WITH VACUUM HOSE AND CUFFS AND HIGH PRESSURE SOLUTION LINE WITH QUICK DISCONNECTS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 16 gal Trash Bags, 24 in x 33 in, Light-Duty, 0.35 mil, Clear, 1000 PK (WSL2433LTN)
- WOOLITE Soap Laundry Woolite Pt (6233806130)
- RUBBERMAID COMMERCIAL 41.25 qt. Rectangular Desk Recycling Container, Bronze Vein/Bronze Vein, Plastic (FG295773BLUE)
- TOUGH GUY Hand Cleaner Dispenser, Tough Guy, Counter, Warranty: 1 yr (54ZU86)
- TORNADO Suction Hose Dn 32 (K63911710)
- NILFISK Inlet Reducer, 1-1/2 in. dia., Steel (7-22224)
- ATRIX Toner Proof Stretch Hose, ESD Safe, 6 ft (31661)
- ATRIX Clear 5.6' Hose (AVPA008)
- FEIN Vacuum Cleaner Nozzle, 1-3/8In (31345075010)
- NILFISK Critical Area Vacuum Accessory Kit (M70041)
- DELFIN INDUSTRIAL Hose to Tool Connector, 50 mm (SL.0024.0011)
- Edic Vacuum Accessories