Shop All Refrigerators
Edgestar
20 Inch Wide Ultra Low Temp Refrigerator for Kegerator Conversion
Mfr # BR2001SS
Zoro # G708106070
product price: $479.00
/ea
Free Shipping & Returns
$479.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edgestar
- MFR # BR2001SS
- Zoro # G708106070
- UPC # 846844011310
- Country of Origin China
- Category Refrigerators
Description
Refrigerator Only Included in this purchase is a refrigerator which can be used with existing kegerator hardware and components for a unit with all such hardware included, see KC2000BL or KC2000SS Temperature Range Keep beverages cool from the low 30's to the mid 40's Stainless Steel Door This sturdy door looks great and will hold up over the life of the unit included on SS model only Ample Capacity Store up to a half shell Sankey standard keg Easy Mobility Included casters make this unit easy to relocate Note that this unit will not support the use of Coors or Miller rubberized kegs or other oversized kegs Accepts Custom Panels No Depth 251116 Door Alarm No Door Lock No Height 35116 Installation Type Free Standing Leveling Legs No Number Of Shelves 2 Reversible Door Yes Shelf Material Wire Width 20316 With Casters Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Coated Bulb (Pk/12) - 120V (02-30-043-12)
- CAPTIVE-AIRE Ez Kleen Mesh Filter 16"X20"X2 (9154)
- HARTELL Drain Pan Safety Switch 250V/4A Max (J-100)
- RUBBERMAID COMMERCIAL Utility Scoop, Dishwasher-safe, 64 oz, White (RCP288500WH)
- EDGESTAR BuiltIn 6 Inch Wide 7 Bottle Capacity Compact Wine Cooler (CWR70SZ)
- EDGESTAR 17 Inch Wide 80 Can Capacity Extreme Cool Beverage Center (BWC91SS)
- EDGESTAR 24 Inch Wide Kegerator with Digital Display for Full Size Kegs (KC3000)
- EDGESTAR 24 Inch Wide 142 Can BuiltIn Beverage Cooler with Tinted Door and LED Lighting (CBR1502SG)
- EDGESTAR 19 Inch Wide 105 Can Capacity Extreme Cool Beverage Center (BWC121SS)
- EDGESTAR 20 Inch Wide Ultra Low Temp Refrigerator for Kegerator Conversion (BR2001BL)
- WHYNTER 28 Bottle Dual Temperature Zone Built-In Wine Refrigerator (BWR-281DZ)
- Edgestar Refrigerators