Shop All Safety Handrails
Edgesafe
Safety Handrail, Steel, Yellow, 43-5/16" H
Mfr # ESR-STARTER-PCY
Zoro # G806153846
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Top Rail Height 43 5/16 in
- Includes (2) Posts, (4) Brackets
- Midrail Height 21 7/8 in
- Product Type Safety Railing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edgesafe
- MFR # ESR-STARTER-PCY
- Zoro # G806153846
- Country of Origin United States
- Category Safety Handrails
Dimensions
Top Rail Height | 43 5/16 in |
Midrail Height | 21 7/8 in |
Overall Length | 96 in |
Mounting Plate Dimensions | 6 in x 6 in |
Details
Color | Yellow |
Includes | (2) Posts, (4) Brackets |
Product Type | Safety Railing |
For Use With | Aisle Violators, End Posts, Shipping Lanes |
Handrail Component | Post |
Handrail Component Material | Steel |
Item | Safety Handrail |
Handrail Shape | Round |
Description
Post, Handrail Shape Round, Handrail Component Material Steel, Top Rail Height 43 5/16 in, 96 in, Color Yellow, Mounting Plate Dimensions 6 in x 6 in, For Use With Aisle Violators, End Posts, Shipping Lanes, Includes (2) Posts, (4) Brackets, Midrail Height 21 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWHK04)
- US CARGO CONTROL Wire Rope Sling - 4 Leg Bridle w/ Eye Hooks - 5/8" x 10' - Domestic (SW4-58-10-D)
- VESTIL Forklift Truck Seat Safety Switch LTS-SSS (LTS-SSS)
- DURHAM MFG Hvy Dty Service Truck, 8"X2" Phenolic, 2 Shlvs-30X60, Floor Lock (HET-3060-2-5K-FL-95)
- VESTIL Safety Handrail Hardware, Toeboard, 48" (SQ-48-TB-HWR)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 6 ft. Overall L (405644S)
- ZORO SELECT Hand Rail Section, L 4 Ft (2HER9)
- ZORO SELECT Sfty Hand Rail Section, 48 In x 42-1/8 In (2HEK7)
- ZORO SELECT Handrail Gate, 3 Ft, Steel (VDKR-G3)
- VESTIL Safety Handrail-Hardware, Toeboard, 96" (SQ-96-TB-HWR)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 8 ft. Overall L (404977S)
- Edgesafe Warehouse Safety Guards & Protectors