Shop All Safety Handrails
Edgesafe
Safety Handrail, Steel, Yellow, 43-5/16" H
Mfr # ESR-ADDON-PCY
Zoro # G206153934
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Safety Railing
- Handrail Component Material Steel
- For Use With Aisle Violators, End Posts, Shipping Lanes, One Post Does it all No Need for Different Corners
- Color Yellow
- Handrail Component Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edgesafe
- MFR # ESR-ADDON-PCY
- Zoro # G206153934
- Country of Origin United States
- Category Safety Handrails
Dimensions
Top Rail Height | 43 5/16 in |
Midrail Height | 21 7/8 in |
Overall Length | 4 in |
Details
Product Type | Safety Railing |
Handrail Component Material | Steel |
Item | Safety Handrail |
For Use With | Aisle Violators, End Posts, Shipping Lanes, One Post Does it all No Need for Different Corners |
Color | Yellow |
Handrail Component | Brackets |
Includes | (1) Posts, (4) Brackets |
Description
Brackets, Handrail Shape Not Applicable, Handrail Component Material Steel, Top Rail Height 43 5/16 in, 4 in, Color Yellow, For Use With Aisle Violators, End Posts, Shipping Lanes, One Post Does it all No Need for Different Corners, Includes (1) Posts, (4) Brackets, Midrail Height 21 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF-Listed Plate Caster, 550 lb. Ld Rating, Ball (P21S-RY060KP-14)
- MACHINING & WELDING BY OLSEN, INC. M&W 9/32" Grade 100 Plate Hook - 4300 Lb. Capacity (11721)
- GLOBAL INDUSTRIAL Folding Hand Cart, 200 Lb. Capacity (251848)
- SNAP-LOC E-Strap Anchor, 3000 lb.WLL, PK10 (SLSB10)
- VESTIL SAFETY HANDRAIL CORNER CONNECTORS (C-CON)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 10 ft. Overall L (402335S)
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- BLUFF MANUFACTURING Replacement Handle, 42 in. Long (EPHANDLE)
- ZORO SELECT Sfty Hand Rail Section, L 96In, H 42-1/8In (2HEK8)
- ZORO SELECT Sfty Hand Rail Section, 48 In x 42-1/8 In (2HEK7)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 6 ft. Overall L (405644S)
- Edgesafe Warehouse Safety Guards & Protectors