Shop All Safety Gates
Edgesafe
Dock Gate, Yellow
Mfr # 515187
Zoro # G506153856
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Gate Color Yellow
- Overall Length 118 in
- Handrail Shape Rectangle
- Handrail Component Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edgesafe
- MFR # 515187
- Zoro # G506153856
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Length | 118 in |
Top Rail Height | 4 in |
Details
Item | Dock Gate |
Color | Yellow |
Gate Color | Yellow |
Handrail Shape | Rectangle |
Handrail Component Material | Steel |
Handrail Component | Toeboard |
Description
Toeboard, Handrail Shape Rectangle, Handrail Component Material Steel, Top Rail Height 4 in, 118 in, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DITCHPIG 30ft 9m Kinetic Energy Vehicle Recovery Double Braided Nylon Rope with 64300 lb Safe Working Load (447551)
- ZORO SELECT Additional Bumper Installation Kit, PK4 (33F681)
- US CARGO CONTROL Wire Rope Sling - Single Leg - 1/2" x 3' - Domestic (SW1-12-3-D)
- METALTECH Outrigger Kit, 4-35/64ft.L, Steel, PK4 (I-BMSO4TT)
- EDGESAFE Dock Gate, Manual, 168" W, Concrete, Yellow (ESGDBL-120-PCY)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513462)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513718)
- PS INDUSTRIES Safety Gate, 28-3/4 to 32-1/2 In, Alum (LSG-30-ALU)
- PS INDUSTRIES Gate, 34-3/4" to 38-1/2" Adj. Opening (LSGF-36-PCY)
- PS INDUSTRIES Gate, 60" Adj. Opening (SMZMM060)
- CONDOR Adjustable Safety Gate, 37to39-1/2in, 1ftH (31TT73)
- Edgesafe Dock Gates & Doors