Shop All Safety Gates
Edgesafe
Dock Gate, Yellow
Mfr # 515186
Zoro # G906153944
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Overall Length 88 in
- Gate Color Yellow
- Handrail Component Material Steel
- Top Rail Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edgesafe
- MFR # 515186
- Zoro # G906153944
- Country of Origin United States
- Category Safety Gates
Dimensions
Overall Length | 88 in |
Top Rail Height | 4 in |
Details
Item | Dock Gate |
Color | Yellow |
Gate Color | Yellow |
Handrail Component Material | Steel |
Handrail Shape | Rectangle |
Handrail Component | Toe Board |
Description
Toe Board, Handrail Shape Rectangle, Handrail Component Material Steel, Top Rail Height 4 in, 88 in, Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Lip Actuators/Rods, Lip Lifter Arm (154-137)
- VALLEY CRAFT Ezy-Rol, Four Wheel Aluminum Frame Drum T (F82175A2)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 3 in W, Polyester, Yellow (EN1603DX6)
- R&B WIRE PRODUCTS Spring Platform Lift to fit 12 Bushel Vinyl Basket Truck (455BT)
- EDGESAFE Dock Gate, Manual, 168" W, Concrete, Yellow (ESGDBL-120-PCY)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513718)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513462)
- EGA PRODUCTS Safety Swing Gate, Fits 40"-48" Opening, Self Closing, Finish: Yellow (SCG-X-Y)
- VESTIL Safety Lift Gate, 72" (SLG-6)
- VESTIL Safety Lift Gate, 120" (SLG-10)
- PS INDUSTRIES Single Door Metal, Silver, 21", SS (LSG-2030-304SW)
- Edgesafe Safety Gates