Shop All Safety Gates
Edgesafe
Dock Gate, Manual, 324" W, Concrete, Yellow
Mfr # ESGDBL-288-PCY
Zoro # G306151687
product price: $2,514.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,514.99
Free 30-Day Returns
Key Features
- Opening Width 324 in
- Gate Height 43 5/16 in
- Standards ANSI A1264.1-2017, Canada OHS SOR-86-304, ISO 14122-3:2016, OSHA 1910.29
- Open Height 212 1/2 in
- Gate Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edgesafe
- MFR # ESGDBL-288-PCY
- Zoro # G306151687
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 324 in |
Gate Height | 43 5/16 in |
Open Height | 212 1/2 in |
Post Diameter | 3 in |
Gate Width | 340 in |
Details
Item | Dock Gate |
Standards | ANSI A1264.1-2017, Canada OHS SOR-86-304, ISO 14122-3:2016, OSHA 1910.29 |
Gate Material | Steel |
Operation | Manual |
Post Material | Steel |
Gate Finish | Powder Coated |
Lockable | Yes |
Gate Color | Yellow |
Post Color | Yellow |
Safety Guard Color | Yellow |
Description
Dock Gate, Operation Manual, Gate Height 43 5/16 in, Gate Width 340 in, Gate Finish Powder Coated, Open Height 212 1/2 in, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Single Pulley, Swivel Shackle Head, 1/4In, W1/2In (RF573)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR1)
- VESTIL Heavy Duty Alum Wheel Riser, 18x6x60 (ATWR-18-6-60)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 0.5t (PCH005)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513718)
- EDGESAFE Dock Gate, Manual, 168" W, Concrete, Yellow (ESGDBL-120-PCY)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513462)
- PS INDUSTRIES Single Door Metal, Yellow, 21 (LSG-2030-PCY)
- FABENCO. FabEnCo A Series Carbon Steel Galvanized Clamp-On Self-Closing Safety Gate, Fits Opening 22-24.5in (A71-21)
- PS INDUSTRIES Horizontal Safety Gate, Manual, 8 ft. (MGHMM096042)
- PS INDUSTRIES Single Door Metal, Gray, 21 (LSG-3040-GAL)
- Edgesafe Dock Gates & Doors