Shop All Safety Gates
Edgesafe
Dock Gate, Manual, 276" W, Concrete, Yellow
Mfr # ESGDBL-240-PCY
Zoro # G506151708
product price: $2,213.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,213.99
Free 30-Day Returns
Key Features
- Opening Width 276 in
- Gate Finish Powder Coated
- Gate Color Yellow
- Post Diameter 3 in
- Open Height 188 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Edgesafe
- MFR # ESGDBL-240-PCY
- Zoro # G506151708
- Country of Origin United States
- Category Safety Gates
Dimensions
Opening Width | 276 in |
Post Diameter | 3 in |
Open Height | 188 1/2 in |
Gate Height | 43 5/16 in |
Gate Width | 292 in |
Details
Item | Dock Gate |
Gate Finish | Powder Coated |
Gate Color | Yellow |
Post Material | Steel |
Gate Material | Steel |
Lockable | Yes |
Operation | Manual |
Standards | ANSI A1264.1-2017, Canada OHS SOR-86-304, ISO 14122-3:2016, OSHA 1910.29 |
Safety Guard Color | Yellow |
Post Color | Yellow |
Description
Dock Gate, Operation Manual, Gate Height 43 5/16 in, Gate Width 292 in, Gate Finish Powder Coated, Open Height 188 1/2 in, Lockable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" Galvanized Steel Wire Rope Thimbles 3PK (54684)
- TRI-ARC 156 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (KDSR112246-D3)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-15)
- WARN Electric Winch, 2/3HP, 115/230VAC (93000)
- EDGESAFE Dock Gate, Manual, 168" W, Concrete, Yellow (ESGDBL-120-PCY)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513462)
- EDGESAFE Dock Gate, Includes 1 Lock Pin (513718)
- VESTIL Plastic Expand-A-Gate, 38" Height (PEXGATE-30)
- COTTERMAN Safety Gate, Unpainted, Galvanized, Steel (SG1626C51P1)
- GLOBAL EQUIPMENT Global Industrial„¢ Adjustable Safety Swing Gate, 16"-26"W Opening, Yellow (SSG1626Y)
- CONDOR Adjustable Safety Gate, 17in to 18-1/2in (31TT66)
- Edgesafe Safety Gates